Learn More
Thermo Scientific™ Nunc™ MicroWell™ 96-Well, Collagen Type I-Treated, Flat-Bottom, Optical Polymer Base Microplate
Color:White, Clear Bottom; Lid:With Lid; Type: Optical Polymer Base
Brand: Thermo Scientific™ 152040
Code : A0
Additional Details : Weight : 1.75000kg
Description
Achieve optimal fluorescence and luminescence in cell culture and microscopic applications with Thermo Scientific™ Nunc™ MicroWell™ 96-Well Optical-Bottom Plates with Polymer Base, featuring a polystyrene black or white upper structure with a polystyrene film at the bottom of the plate.
Features:
- Background, autoflorescence and crosstalk are improved
- Black microplates for florescence measurements, with minimum back-scattered light and background fluorescence
- White microplates for luminescence measurements, with maximum reflection and minimal autoluminescence
- Customized bar coding is available
- Aseptically manufactured
Ordering Information:
Part No. 152040, 152036, 152028 and 152037 is produced in a clean environment.
Specifications
Polystyrene | |
Microplate | |
20 | |
Collagen Type I | |
96 | |
8 x 12 | |
5 Pk., 20 Cases |
400 μL | |
5 | |
Clear Bottom | |
Aseptically Manufactured | |
All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) | |
Nunc™ | |
Flat |