missing translation for 'onlineSavingsMsg'
Learn More

Haika NX510 Nitrile Examination Gloves

Catalog Number 17811094
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large

NX510 latex free gloves are lightweight and comfortable while offering barrier protecion and touch sensitivity. For use by healthcare professionals.

  • Secure Control
    • A textured surface enhances slip resistance and allows for a secure grip.
  • Supreme Comfort and Sensitivity
    • The lightweight and elastic nature of the nitrile delivers an excellent sense of touch and a comfortable wearing experience even when worn for long periods.
  • Effective Barrier Protection
    • Helps to protect users and patients from the transmission of infections.
  • Beaded Cuff
    • Durable beaded cuff design enables the glove to be donned and removed efficiently and securely.
  • Powder-free and Latex-free
    • Eliminates powder-induced irritation and makes it ideal for people with a Type I latex sensitivity.
  • Minimises the Risk of Allergic Contact Dermatitis
    • Free of thiurams, Mercaptobenzotiazoles, Thiazoles and Thioureas.
  • Chemical Resistant
    • Tested in accordance with EN374-1:2016 for resistance to chemical substances.
    • Tested against chemotherapy drugs according to ASTM D6978-05 (2019).
Certifications/Compliance (Europe) MDR (EU) 2017/745 Class I, PPE Regulation (EU) 2016/425 CAT III, EN455, Food Safe Regulation (EC) No 1935:2004, EC 10/2011
Chemotherapeutic Rated Yes
Chlorinated Yes
Accelerator Free No
Applications Healthcare, Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 3 mil
Finger Thickness (Metric) 0.07 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3 mil
Palm Thickness (Metric) 0.07 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Medium
Sterility Non-sterile
Thickness (English) 3 mil
Thickness (Metric) 0.07 mm
FDA 510 (k) No
Glove Cuff Style Beaded
Quantity 100/Pk.
Series NX510
Tensile Strength 6 N
Length (English) 9.4 in.
Length (Metric) 24 cm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'