missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Nylon Barbed Tee Connector
Designed for quick and easy assembly without tools
27.65 € - 29.75 €
Specifications
Product Type | Barbed Tee Connector |
---|---|
Description | Barb Connections |
Autoclavable | Not Autoclavable |
Material | Nylon |
Sterilization Method | Ethylene Oxide |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
15324188
|
Masterflex™
30623-61 |
3/4 in. |
27.65 €
Pack of 10 |
Estimated Shipment: 09-07-2024
Log in to see stock. |
|||||
15304198
|
Masterflex™
30623-63 |
1 in. |
29.75 €
Pack of 10 |
Estimated Shipment: 09-07-2024
Log in to see stock. |
|||||
Description
- Ideal for low-pressure applications
- Chemical resistant
- Available in a variety of sizes
- Economical barbed fittings easily connect fluid paths without the use of tools
- Just slip your flexible tubing or hose onto the barb to create a secure seal
Specifications
Barbed Tee Connector | |
Not Autoclavable | |
Ethylene Oxide | |
Translucent |
Barb Connections | |
Nylon | |
T-shape |