missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Nylon heavy duty castor, 125mm diameter, swivel with wheel brake
Brand: Manutan A341098
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Double ball race swivel head. Optional foot operated brake acts on both swivel and wheel. Solid nylon wheel.- Max. weight (kg): 750
- Type of castor: Swivel with brake
- Wheel diameter (mm): 125
- Tread width (mm): 45
- Fitted height (mm): 164
- Load capacity (kg): 450
- Plate L x W (mm): 135 x 110
- Fixing hole size (mm): 105 x 75-80
- Fixing hole diameter (mm): 10