missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Nylon Male Luer Fitting
Sterilizable male luer fitting available configured with a variety of fitting options. Cole-Parmer™ Nylon Male Luer Fitting has good chemical resistance.
16.80 € - 19.35 €
Specifications
Product Type | Male Luer Fitting |
---|---|
Material | Nylon |
Packaging Quantity | 25 Pack |
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
15371171
|
Masterflex™
45505-33 |
Fits Male luer with integral lock ring to 1/8 in. wide-bore hose barb |
16.80 €
Pack of 25 |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||||
13284910
|
Masterflex™
45505-02 |
Fits Male luer with lock ring x 3/32 in. hose barb |
19.35 €
Pack of 25 |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||||
15384134
|
Masterflex™
45505-72 |
Fits Male luer x male luer adapter |
19.25 €
Pack of 25 |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||||
15279166
|
Masterflex™
45505-26 |
Fits Male luer x 1/8 in. hose barb |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Good chemical resistance
- Max temperature 455°F (235°C)
- Sterilize by autoclave, ethylene oxide, or gamma irradiation
Specifications
Male Luer Fitting | |
Nylon | |
25 Pack |