missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Nylon Miniature Check Valve
Use with liquids and gases for pressure or vacuum applications
Brand: Cole-Parmer™ 98553-02
Code : NEW
Additional Details : Weight : 0.02000kg
Description
- Breaking pressure is 0.18psi, closing pressure is 0.014psi.
- Install in any position.
- Valves require 1psi back pressure for a tight seal.
Specifications
0.25 in. | |
Use with liquids and gases for pressure or vacuum applications. | |
1/4 in. Barb | |
50 psi | |
121°C |
Nylon | |
1/4 in. | |
1/4 in. Barb | |
250°F |