missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Nylon Miniature Check Valve
Use with liquids and gases for pressure or vacuum applications
8.00 € - 10.80 €
Specifications
Material | Nylon |
---|---|
For Use With (Application) | Use with liquids and gases for pressure or vacuum applications. |
Maximum Pressure | 50 psi |
MaxOperatingTempEnglish | 250°F |
MaxOperatingTempMetric | 121°C |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11869142
|
Cole-Parmer™
98553-00 |
1/8 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15328899
|
Cole-Parmer™
98553-02 |
1/4 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Breaking pressure is 0.18psi, closing pressure is 0.014psi.
- Install in any position.
- Valves require 1psi back pressure for a tight seal.
Specifications
Nylon | |
50 psi | |
121°C |
Use with liquids and gases for pressure or vacuum applications. | |
250°F |