missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Nylon Net Filters, 10 μm
Hydrophilic nylon membrane
156.00 € - 443.00 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | White |
Filter Type | Net Filter |
Material | Nylon |
Pore Size | 10 μm |
Product Code | Brand | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
11750443
|
Merck
NY1004700 |
47 mm |
212.00 €
Pack of 100 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
11710443
|
Merck
NY1009000 |
90 mm |
443.00 €
Pack of 50 |
Estimated Shipment: 28-06-2024
Log in to see stock. |
|||||
11894031
|
Merck
NY1002500 |
25 mm |
156.00 €
Pack of 100 |
Estimated Shipment: 28-06-2024
Log in to see stock. |
|||||
Description
Nylon filters are compatible with a broad range of solvents. Two types are available: 1) Nylon Membrane Filters with pore sizes ranging from 0.20 to 1.2 μm, and 2) Woven Net Filters with mesh openings ranging from 5 to 180 μm.Our 5 μm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis.
Features & Benefits:
- Wide range of pore sizes available
- Resistant to aggressive solvents
Applications: Particle Removal and Clarification; Solvent Filtration; Particle Analysis; Paint Monitoring; Automotive Cleanliness Analysis
Specifications
Not Autoclavable | |
Net Filter | |
10 μm | |
70 mL/min x cm2 | |
Filter Membranes |
White | |
Nylon | |
Non-sterile | |
Hydrophilic | |
Hydrophilic |