missing translation for 'onlineSavingsMsg'
Learn More

Manutan Nylon rubber tyre fixed castor wheel diameter 100mm

Brand:  Manutan A341285

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12897498

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Double ball race swivel head. Optional foot operated brake acts on both swivel and wheel. Nylon centre with blue rubber tyre.
  • Wheel bearing: roller bearing
  • Max. weight (kg): 450
  • Type of castor: Fixed
  • Wheel diameter (mm): 100
  • Tread width (mm): 38
  • Fitted height (mm): 128
  • Load capacity (kg): 160
  • Plate L x W (mm): 105 x 86
  • Fixing hole size (mm): 80 x 60
  • Fixing hole diameter (mm): 8
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers