missing translation for 'onlineSavingsMsg'
Learn More

Manutan Nylon rubber tyred swivel castor with brake

Brand:  Manutan A340817

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12843179

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Double ball race swivel head. Optional foot operated brake acts on both swivel and wheel. Nylon centre with blue rubber tyre.
  • Wheel bearing: Plain
  • Max. load capacity (kg): 90
  • Fitted height (mm): 95
  • Wheel diameter (mm): 75
  • Plate L x W (mm): 105 x 80
  • Fixing hole diameter (mm): 8
  • Tread width (mm): 32
  • Type of castor: Swivel with brake
  • Fixing hole size (mm): 80-86 x 60
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers