missing translation for 'onlineSavingsMsg'
Learn More

Cytiva O-Ring Adapter for XK Columns

For use in empty XK chromatography columns or when repacking HiLoad™ or other pre-packed columns. Cytiva O-Ring Adapter for XK Columns are available for use in the endpiece assembly for 16mm, 26mm or 50mm ID columns.

Brand:  Cytiva 28-9782-28

Code : GH

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 11721445

  • 84.00 € / Pack of 5
Estimated Shipment: 17-05-2024
to see stock.
Add to basket

Description

Description

XK empty columns are designed for liquid chromatography at low to medium pressure. They are user friendly, robust, and give reproducible packing. XK columns feature fittings for direct connection to ÄKTA™ system instruments or other HPLC systems. XK columns feature red plastic end pieces that house an O-ring, sealing ring, washer ring and locking ring.

  • Spare O-rings come in packs of five (5) and are made of PTFE coating (Viton™)
  • Two O-rings are included in Accessory Kits for XK columns
  • Options available for XK columns with inner diameters of 16mm, 26mm or 50mm
  • Can also be use when repacking HiLoad™ Superdex™ pre-packed columns
Specifications

Specifications

50 mm I.D.
10.3 mm
XK Empty Chromatography Columns
O-Ring Adapter
XK 50 Columns
5Pack
PTFE-coated Propylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers