missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Oakton™ pH 700, CON 700, pH-CON 700 pH/Conductivity Benchtop Meters, Measures conductivity, TDS and temperature
An affordable way to take consistent, accurate conductivity measurements in your laboratory.
1222.00 € - 1380.00 €
Specifications
Display Type | LCD |
---|---|
Temperature Compensation | Automatic or manual from 0° to 100°C |
Warranty | 3 Years |
Voltage | 120/240V |
Product Code | Brand | Product Type | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Includes | Price | Quantity & Availability | ||||
15160033
|
Oakton™
35419-10 |
pH 700 | Meter, double-junction pH electrode, temp. probe, electrode stand, universal power supply/adapters |
1380.00 €
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
12983517
|
Oakton™
01X543601 |
pH/Con 700 | PC 700 meter with pH electrode, conductivity/temperature probe, electrode stand |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Compact, space-saving design with a larger, easier-to-read display
- Low cost plus high performance
- Large dual display
- Built-in memory function
- Hold function
- Built-in memory function
- Available with built-in electrode stand
- Selectable manual or Automatic Temperature Compensation
Specifications
LCD | |
Automatic or manual from 0° to 100°C | |
3 Years | |
120/240V |