missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Octagon Spinbar™ Magnetic Stirring Bars
Octagon magnetic stirring bars with integral pivot ring are the most commonly used shape for stirring small volumes in vessels such as vials, tubes and gradient makers.
5.95 € - 23.25 €
Specifications
Autoclavable | Yes |
---|---|
Certifications/Compliance | FDA, USP Class VI, ISO 9001:2008 |
Color | White |
Material | Alnico Magnet |
Shape | Octagon |
Product Code | Brand | Diameter (English) | Diameter (Metric) | Length (English) | Length (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) | Diameter (Metric) | Length (English) | Length (Metric) | Price | Quantity & Availability | ||
11775054
|
Bel-Art™
F37110-0078 |
0.31 in. | 8 mm | 0.87 in. | 22 mm |
5.95 €
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||
15415504
|
Bel-Art™
F37110-5838 |
0.37 in. | 9.5 mm | 0.625 in. | 16 mm |
7.05 €
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
||
16459323
|
Bel-Art™
F37110-0003 |
0.5 in. | 12.7 mm | 3 in. | 76.2 mm |
23.25 €
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||
Description
Octagon magnetic stirring bars with integral pivot ring are the most commonly used shape for stirring small volumes in vessels such as vials, tubes and gradient makers. They are particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated.
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
- Interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars
- Pivot ring aids in reducing friction and chattering
- Autoclavable
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
Specifications
Yes | |
White | |
Octagon |
FDA, USP Class VI, ISO 9001:2008 | |
Alnico Magnet |