missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Octagonal Shape PTFE Magnetic Stirring Bars
PTFE construction. Angular surface creates high turbulence even at low speeds.
Marca: BRAND™ 137612
Code : A0
Dettagli aggiuntivi : Weight : 0.06300kg
Descrizione
- Octagonal shape
- For vessels with slightly uneven bottoms.
- Pivot ring reduces the contact surface which enables the stirrer to adopt the optimum position.
Specifica
11 mm | |
Magnetic Stir Bar | |
PTFE | |
25 mm |
PTFE | |
10 | |
For vessels with slightly uneven bottoms | |
Octagon |