missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Octagonal Shape PTFE Magnetic Stirring Bars
PTFE construction. Angular surface creates high turbulence even at low speeds.
Brand: BRAND™ 137620
Code : A0
Additional Details : Weight : 0.14390kg
Description
- Octagonal shape
- For vessels with slightly uneven bottoms.
- Pivot ring reduces the contact surface which enables the stirrer to adopt the optimum position.
Specifications
11 mm | |
Magnetic Stir Bar | |
PTFE | |
51 mm |
PTFE | |
10 | |
For vessels with slightly uneven bottoms | |
Octagon |