missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Octahedral PTFE Stir Bar

Provides stable stirring action. These PTFE magnetic stir bars are autoclavable and include a pivot ring. The flat surfaces provide a great mixing action.

Brand:  Fisherbrand™

Code : 41

Additional Details : Weight : 0.04140kg

 View more versions of this product

Product Code. 11943574

  • 17.00 € / Pack of 10


In stock, ready to ship: 8
Add to basket

Description

Description

  • Stable, general-purpose magnetic stir bar
  • The flat surfaces provide a greater mixing action
  • All have pivot rings
  • AlNiCo-V magnets encased in PTFE
  • Autoclavable
Specifications

Specifications

Yes
White
0.3125 in.
1 in.
25mm
Octahedral
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
PTFE encapsulated Alnico V magnet core
Containers & Vessels / Stirrer Hot Plates
8mm
5/Pk.
Videos
SDS
Documents