missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ OIML Class F1 Proof Line Knob Weight with DAkkS Certificate
Polished non-magnetizable calibration weights. Sartorius™ OIML Class F1 Proof Line Knob Weight with DAkkS Certificate is constructed of special steel and supplied in a plastic case.
Marca: Sartorius™ YCW323-AC-02
Code : NEW
Detalles adicionales : Weight : 0.10000kg
Descripción
- Non-magnetizable
- Supplied in a high-quality plastic case (unless otherwise specified) suitable for use in cleanrooms
- Special Stainless steel construction with a density of 7,950 kg/m3
- Complies with OIML R111-1 International Recommentation
- DAkkS Certified
Especificaciones
Proof Line Weight | |
OIML Class F1 | |
7,950kg/m3 |
DAkkS calibration certificate | |
Special Stainless Steel | |
2 g |