Learn More
Sartorius™ OIML Class M1 Proof Line Weight Set with Dakks Certificate
Includes the same features and properties as the individual weights of this series, along with the corresponding maximum permissible errors. Sartorius™ OIML Class M1 Weight Set with DAkkS Certificate is supplied with gloves, tweezers and brush in high-quality plastic case
Brand: Sartorius™ YCS31-655-AC-02
Code : NEW
Additional Details : Weight : 0.10000kg
Description
Values 1 to 5mg: Aluminum leaf weights with density of 2,650 kg/m3Values of 10 to 500mg: Nickel silver construction with density of 8,600 kg/m3.
Values of 1g and higher: Polished, special stainless steel knob weights with density of 7,950kg/m3
- Highly corrosion resistant
- Non-magnetizable
- Tolerances comply with OIML R111-1
- Includes sturdy plastic carry case
- DAkkS Certified
Specifications
Proof Line Weight Set | |
OIML Class M1 | |
1 g to 5 kg |
DAkkS calibration | |
Stainless Steel |