missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Olive oil, pure, virgin, Thermo Scientific Chemicals
Click to view available options
Quantity:
25 mL
500 mL
2.5 L
Packaging:
Glass bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Acidity | 2.0mg KOH/g max. |
Absorbance | 0.2 (270nm, 1g/100ml cyclohexane) max. at 425nm |
Color | Yellow |
Density | 0.9135g/mL |
Flash Point | 225°C |
Infrared Spectrum | Authentic |
Packaging | Glass bottle |
Refractive Index | 1.4670 to 1.4710 |
Quantity | 25 mL |
Saponification Value | 184 to 196mg KOH/g |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'