missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Omnifit™ Connectors with Valve
2-way, 3-way Hex, 3-way single key (T), and large-to-small universal connectors with valves
POA - 212.00 €
Specifications
Bore Size (English) | 0.05 in. |
---|---|
Closure Type | Omnifit Cap |
Bore Size (Metric) | 0.15 cm |
Material | PTFE |
Operating Pressure | 50 psi |
Product Code | Brand | Type | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Includes | Price | Quantity & Availability | ||||
15955261
|
Diba Industries
21939-13 |
2-way Valve | Viton O-rings, 0.062 in. (1.5 mm) PTFE cones, Polypropylene caps with internal thread that accepts 0.25 in. -28 UNF fittings |
212.00 €
Pack of 2 |
Estimated Shipment: 22-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
12975061
|
Diba Industries
001109 |
3-way Valve | Valve Single key (T) |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | |||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15214429
|
Diba Industries
001101 |
2-way Valve | Viton O-rings, 0.062 in. (1.5 mm) PTFE cones, Polypropylene caps with internal thread that accepts 0.25 in. -28 UNF fittings |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12880737
|
Diba Industries
001109 |
3-way Valve | Valve Single key (T) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15224429
|
Diba Industries
001102 |
3-way Valve | Viton O-rings, 0.062 in. (1.5 mm) PTFE cones, Polypropylene caps with internal thread that accepts 0.25 in. -28 UNF fittings |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Instant tube connection
- Chemically insert all PTFE body
- 50 psi pressure rating
- On-off manual valve operation
2- and 3-way Connectors with Valves
- Include Viton™ O-rings, 1/16 in. (1.5mm) PTFE cones, polypropylene caps with internal thread that accepts 1/4 in.-28 UNF fittings
- PTFE cone provides a flat bottom for the 1/4 in.-28 UNF fitting to give a leak-free connection
- 1.5mm bore size
- Accept tubing from 0.5 to 4mm O.D.
- OF001101 has an inline shut-off valve
- OF001102 has individual shut-off valves for each of the three lines
- OF001109 has a diverting valve to allow connection of one line to either of the other two
- Large end has a Viton seal; small end is supplied with one large and two small Viton O-rings
- Cap at small end has internal thread that accepts 1/4 in.-28 UNF fittings
- Accepts 1 to 11mm O.D. tubing
- 1.5mm bore end
Order Info
Other combinations of valve unions, including more channels, are available upon request; contact your Fisher Scientific™ Customer Service Representative.
Specifications
0.05 in. | |
0.15 cm | |
50 psi |
Omnifit Cap | |
PTFE | |
0.25 in. -28 |