missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diba Omnifit™ Filter Spargers and Bubblers
Bottom-of-bottle filters and spargers for simple, effective solvent filtration
POA
Product Code | Brand | Type | Material | For Use With (Equipment) | Length (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Material | For Use With (Equipment) | Length (Metric) | Price | Quantity & Availability | ||
15264589
|
Diba
009SFB |
Filter Bubbler | Stainless Steel | Any bottle | 3.5 cm |
POA
Each |
N/A | ||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
13121324
|
Diba
009F-32 |
Replacement Filter | PTFE | GL32 /38-430 Bottle | 1.5 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
All-PTFE construction enables the filters to be used with the harshest chemicals. PTFE or stainless steel elements are suitable for filtration or sparging applications. 10μm porosity PTFE filters ensure even the smallest particulates are removed from the solvent supply.
- Push-fit onto .32 cm (.13 in.) OD tube
- Inert, all-PTFE filter units with 10μm porosity filters
- PTFE or stainless steel bubblers
Specifications
10μm PTFE | |
10 μm | |
0.31 cm |