missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ One Hub Assembled with 24 in. of Tubing (22 gauge)
PTFE tubing has high chemical resistance, low and high temperature capability, resistance to weathering, low friction, and electrical and thermal insulation.
Brand: Hamilton™ 88986
Code : NEW
Additional Details : Weight : 0.01000kg
Description
Specification Sheet
Fitting Material | CTFE |
---|---|
Tubing Material | PTFE |
Gauge | 22 gauge |
Length | 24 inches |
Sales Quantity | 1 each |
Fitting Type | 1/4 in.-28 |
Number of Hubs | one |
Specifications
One Hub Assembled with 24 in. of Tubing | |
22 G | |
24 in. | |
PTFE |