missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ One Hub Assembled with Custom Length Tubing (28 gauge)
PTFE tubing has high chemical resistance, low and high temperature capability, resistance to weathering, low friction, and electrical and thermal insulation.
Brand: Hamilton™ 90678
Code : NEW
Additional Details : Weight : 1.00000kg
Description
Specification Sheet
Fitting Material | CTFE |
---|---|
Tubing Material | PTFE |
Gauge | 28 gauge |
Length | Custom Length |
Sales Quantity | 1 each |
Fitting Type | Female Luer |
Number of Fittings | one |
Specifications
Female Luer | |
28 G | |
Custom Length | |
PTFE |