missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Köttermann Open Mobile Cabinet
This Open Mobile Cabinet offers versatile storage space with an open-front design.
374.35 € - 1189.32 €
Specifications
Cabinet Type | Mobile |
---|---|
Door Type | None |
Finish | Epoxy Coated |
Frame Material | Steel |
No. of Doors | None |
Product Code | Brand | No. of Drawers | No. of Shelves | Dimensions (D x W x H) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Drawers | No. of Shelves | Dimensions (D x W x H) | Price | Quantity & Availability | |||
17392109
|
Köttermann
315-00107 |
None | None | 500 x 450 x 590 mm |
374.35 €
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
17342119
|
Köttermann
315-00116 |
None | None | 500 x 450 x 740 mm |
451.76 €
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
17362099
|
Köttermann
315-00057 |
None | None | 500 x 600 x 590 mm |
390.53 €
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
17302109
|
Köttermann
315-00065 |
None | 1 | 500 x 600 x 740 mm |
482.96 €
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
17302129
|
Köttermann
315-00128 |
None | None | 500 x 900 x 590 mm |
467.94 €
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
17322129
|
Köttermann
315-00133 |
None | None | 500 x 900 x 740 mm |
552.28 €
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
17302119
|
Köttermann
315-00109 |
2 | None | 516 x 450 x 590 mm |
945.12 €
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
17352129
|
Köttermann
315-00144 |
3 | None | 516 x 450 x 590 mm |
1189.32 €
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
17392099
|
Köttermann
315-00064 |
3 | None | 516 x 600 x 590 mm |
1105.72 €
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
17342109
|
Köttermann
315-00092 |
None | None | 500 x 1200 x 590 mm |
524.55 €
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
17362109
|
Köttermann
315-00097 |
None | None | 500 x 1200 x 740 mm |
610.05 €
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
Description
- Versatile storage space
- Mobile with lockable wheels
- Open-front design provides easy access to stored items
- Many sizes and configurations available
Specifications
Mobile | |
Epoxy Coated | |
None | |
Plastic with Brakes | |
White |
None | |
Steel | |
None | |
Yes | |
Steel |