missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Köttermann Open Tall Storage Cabinet
The open-front design of this Open Tall Storage Cabinet provides easy access to stored equipment and utensils.
591.56 € - 1623.34 €
Specifications
Adjustable | No |
---|---|
Door Type | None |
Finish | Epoxy Coated |
For Use With (Application) | Storage |
No. of Doors | None |
Product Code | Brand | No. of Drawers | No. of Shelves | Dimensions (D x W x H) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Drawers | No. of Shelves | Dimensions (D x W x H) | Price | Quantity & Availability | |||
17392079
|
Köttermann
301-00033 |
None | 4 | 350 x 600 x 1920 mm |
591.56 €
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
17372089
|
Köttermann
301-00069 |
None | 4 | 350 x 900 x 1920 mm |
726.75 €
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
17352079
|
Köttermann
301-00005 |
None | 4 | 350 x 1200 x 1920 mm |
778.74 €
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
17342089
|
Köttermann
301-00048 |
None | 4 | 500 x 600 x 1920 mm |
696.71 €
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
17332089
|
Köttermann
301-00046 |
4 | None | 500 x 600 x 1920 mm |
1184.29 €
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
17302099
|
Köttermann
301-00080 |
None | 4 | 500 x 900 x 1920 mm |
848.06 €
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
17382079
|
Köttermann
301-00020 |
None | 4 | 500 x 1200 x 1920 mm |
982.09 €
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
17372079
|
Köttermann
301-00018 |
4 | None | 500 x 1200 x 1920 mm |
1623.34 €
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
Description
- Tall, slender design expands storage with a small footprint
- Open front provides easy access to stored items
Specifications
No | |
Epoxy Coated | |
None | |
No | |
Steel |
None | |
Storage | |
None | |
White |