missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Open timber decking, 2225mm x 1100mm
Brand: Manutan A363134
Code : Z3
Additional Details : Weight : 1.00000kg
Description
For storing non-palletised items. Fitted with full span batons to prevent movement. 2700 and 3300mm long deckings are supplied with 2 sections for ease of handling. Manufactured to European standards of FEM and UK standard BS EN ISO 9001 2000.- Dimensions (W x D): 2225mm x 1100mm
- Capacity per beam level UDL: 2000kg