Learn More
Thermo Scientific™ Orion™ 8165BNWP ROSS™ Sure-Flow™ pH Electrode
Measure many types of samples, especially those that are thick or viscous, with this pH electrode with waterproof connector that provides a clog-resistant, easy-to-clean sleeve junction.
385.00 € - 540.60 €
Specifications
Junction | Sure-Flow |
---|---|
Material | Epoxy Body |
pH Range | 0 to 14 |
Temperature (Metric) Operating | 0°C to 100°C |
Filling Solution Type | 3M KCl |
Alert:
Polar organic compounds should be avoided.
Product Code | Brand | Connector Types | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connector Types | Price | Quantity & Availability | |||||
10029150
|
Thermo Scientific™
8165BNWP |
WPBNC |
385.00 €
Each |
In Stock
Log in to see stock. |
|||||
10729741
|
Thermo Scientific™
8165DN |
Waterproof E DIN |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Measure many types of samples, especially those that are thick or viscous, with the Thermo Scientific™ Orion™ 8165BNWP ROSS™ Sure-Flow™ pH Electrode. This instrument's waterproof connector provides a clog-resistant, easy-to-clean sleeve junction.
The Orion ROSS Sure-Flow pH Electrode provides field pH measurement where stability and high performance is desired (on-site pH soil). With a waterproof BNC connector, the pH electrode is made of a rugged epoxy body that resistants strong acids and bases.
The unique free-flowing junction cleans easily between measurements; press down on the cap to allow filling solution to flow through the junction and carry away any contaminants that may interfere with measurement. This clog-free feature offers the longest use life. A sleeve protects the pH sensing bulb and removes for easy cleaning.
ROSS pH Electrode Benefits:
- Improved measurements
- Compatiblity with any brand of meter
- TRIS compatible for use with most samples, including proteins and sulfides
- Mercury and silver free to prevent sample contamination
Includes:
- Detachable bulb guard
- Two 60mL bottles of fill solution (810007)
- 1m Cable
Notes:
- Used intermittently in some organics
Specifications
Sure-Flow | |
0 to 14 | |
3M KCl | |
ROSS | |
32°F to 212°F | |
1 m |
Epoxy Body | |
0°C to 100°C | |
Detachable bulb guard, 2 x 60mL bottles of fill solution | |
0.01 | |
39 in. | |
16 mm |