missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ 9104BNWP Combination pH Electrode

Carry out everyday lab work with this durable electrode, which includes silver/silver chloride references widely used because of their accuracy and broad temperature range.

Brand:  Thermo Scientific™ 9104SC

Code : 59

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 10759741

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Carry out everyday lab work with the Thermo Scientific™ Orion™ 9104BNWP Combination pH Electrode. This instrument includes silver/silver chloride references that are widely used because of their accuracy and broad temperature range.

Includes:
  • 60ml bottle of Orion 900011 electrode fill solution
Specifications

Specifications

With screw cap connector
Ceramic
0 to 14
Combination pH Electrode
Ag/AgCl
32°F to 194°F
120 mm
12 mm
Screw Cap
Glass Body
0°C to 90°C
4M KCl with Ag/AgCl
0.02
4.7 in.
0.47 in.
16 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.