missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ 2 Cell Conductivity Probes

Perform applications in either the lab or the field with these versatile 2-electrode conductivity cells, available in a variety of materials and measurement ranges.

Brand:  Thermo Scientific™ 011010

420.95 EUR valid until 2024-05-31
Use promo code "21700" to get your promotional price.



Code : A0

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11748196

  • 516.00 € / Each
Estimated Shipment: 25-06-2024
to see stock.
Add to basket

Description

Description

Generate accurate readings from low-conductivity solutions, chemically reacted substances or highly conductive samples, like pure water, lye or run-off water, respectively, with a Thermo Scientific™ Orion™ 2 Cell Conductivity Probe. These versatile probes use a two electrode cell design to generate an electrical conductivity reading for samples in the lab or in the field. Orion 2-cell conductivity probes are compatible with Thermo Scientific™ Orion Star™ and Versa Star Pro™ Bench and Portable Conductivity Meters. Paired together the instruments can be used to generate accurate, repeatable readings for conductivity, resistivity, TDS and salinity.

2-Electrode conductivity cells 011010A and 011010 are glass/platinum, have a nominal cell constant of 1.0cm-1 and are intended for laboratory use; measurement range is 1μS/cm to 200mS/cm.

2-Electrode conductivity cells 011020A, 011020 and 9902BN are glass/platinum, have a nominal cell constant of 0.1cm-1 and are intended for laboratory use and ultra pure water; measurement range is 0.1μS/cm to 100μS/cm.

2-Electrode conductivity cells 011050MD, 011050A and 011050 are epoxy/platinum, have a nominal cell constant of 1.0cm-1 and are intended for field or laboratory use; measurement range is 1μS/cm to 20mS/cm.

2-Electrode conductivity cells 011510MD and 011510are epoxy/graphite, have a nominal cell constant of 1.0cm-1 and are intended for field or laboratory use; measurement range is 10μS/cm to 200mS/cm.

2-Electrode conductivity cells 013016MD, 013016A and 013016D are steel (V4A), have a nominal cell constant of 0.1cm-1 and are intended for laboratory use and ultra pure water; measurement range is 0.01μS/cm to 300μS/cm.

2-Electrode conductivity cell 018020MD is glass/platinum, has a nominal cell constant of 10cm-1 and is intended for high electrolyte concentration solutions; measurement range is 10μS/cm to 2000mS/cm.

Recommended for:

Intended for laboratory and field use

Specifications

Specifications

1 cm^-1
150Aplus, 145Aplus, 125Aplus, 115Aplus, 105Aplus Meters
Orion 2 Cell Chemically Resistant Conductivity Probe
1 μS/cm to 200 mS/cm
2-Electrode Conductivity Cells
8-pin DIN
Glass, Platinum, platinized
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers