missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stir Bar Box Set, Oval
Guaranteed inert and leak-free. Fisherbrand™ Stir Bar Box Set, Oval is isostatically molded in pure, FDA-approved PTFE plastic.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.37770kg
Description
- For use in round-bottom flasks
- Individually polished to stay cleaner for longer
Specifications
13 Oval Stirrer Bars 2 each of 20x10, 25x12, 30x16, 35x16, 40x20, 50x20, 1 each of 70x20mm | |
195 x 95mm | |
White | |
1/Ea. | |
Yes | |
195 mm |
PTFE encapsulated Alnico V magnet core | |
30mm | |
95mm | |
Containers & Vessels / Stirrer Hot Plates | |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |