Learn More
Thermo Scientific™ Owl™ EC-105 Compact Power Supply
Carry out DNA and RNA electrophoresis with the help of theThermo Scientific™ Owl™ EC-105 Compact Power Supply
Brand: Thermo Scientific™ 105ECA-LVD
Code : A0
Additional Details : Weight : 0.80000kg
Description
Carry out DNA and RNA electrophoresis with the help of theThermo Scientific™ Owl™ EC-105 Compact Power Supply, equipped with an overcurrent detector for maximum safety.
- Easy-to-use power supply operates in constant voltage.
- Adjustment knob and hi-lo range switch control the output, which is variable in 10V increments from 20V to 250V.
- Two-position switch toggles the bright LED display from indicating output voltage to output current.
- Supply is equipped with an overcurrent detector for maximum safety and has two jacks.
Specifications
CE marked | |
EC-105 Compact Power Supply; 230V/50Hz | |
Owl™ | |
2 | |
6 x 8 x 4.5 in. (15 x 20 x 11 cm) | |
230 V | |
50 Hz |
300 mA @ 150-250 V; 500 mA below 150 V | |
500 mA | |
LED, Voltage or current | |
1 Year | |
230 V 50 Hz | |
230 V |