missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Oxoid™ Cefoperazone Antimicrobial Susceptibility discs
Determine the susceptibility of microorganisms using manual AST methods and a full range of high-quality, easy-to-use antimicrobial susceptibility testing discs.
35.55 € - 36.25 €
Specifications
Antimicrobial Agents | Cefoperazone |
---|---|
Description | Oxoid Cefoperazone Antimicrobial Susceptibility Discs |
Antibiotic Code | CFP |
Product Type | Antimicrobial Susceptibility Discs |
Test Type | Antimicrobial Susceptibility |
Product Code | Brand | Description | Concentration | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Concentration | Price | Quantity & Availability | ||||
11943812
|
Thermo Scientific™
CT0249B |
Oxoid Cefoperazone Antimicrobial Susceptibility Discs | 75µg |
35.55 €
Pack of 250 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||||
11943922
|
Thermo Scientific™
CT0193B |
Oxoid Cefoperazone Antimicrobial Susceptibility Discs | 30μg |
36.25 €
Pack of 250 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||||
Description
Manually determine the antibiotic susceptibility of microorganisms using Antimicrobial Susceptibility Testing (AST) methods in conjunction with reliable, easy-to-use Thermo Scientific™ Oxoid™ Cefoperazone Antimicrobial Susceptibility discs.
Ease-of-use is provided by shatterproof spring-loaded cartridges, easy-to-read labeling and end-of-cartridge indicators.disc diffusion not only categorizes resistant, intermediate and sensitive organisms through quantitative results but also provides a visual indication of the following:
- Inoculum level
- Presence of contamination
- Resistant mutants
- Beta-lactamase activity
- Antagonism and synergy between antibiotics
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
Specifications
Cefoperazone | |
CFP | |
Antimicrobial Susceptibility | |
50 Discs/Cartridge |
Oxoid Cefoperazone Antimicrobial Susceptibility Discs | |
Antimicrobial Susceptibility Discs | |
5 Cartridges/Pk. | |
50 Discs/Cartridge |