missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Oxoid™ Novobiocin Antimicrobial Susceptibility discs
Determine the susceptibility of microorganisms using manual AST methods and a full range of high quality, easy-to-use antimicrobial susceptibility testing discs.
35.55 €
Specifications
Antimicrobial Agents | Novobiocin |
---|---|
Description | Oxoid Novobiocin Antimicrobial Susceptibility Discs |
Antibiotic Code | NV |
Product Type | Antimicrobial Susceptibility Discs |
Test Type | Antimicrobial Susceptibility |
Product Code | Brand | Description | Concentration | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Concentration | Price | Quantity & Availability | ||||
10046292
|
Thermo Scientific™
CT0038B |
Oxoid Novobiocin Antimicrobial Susceptibility Discs | 30μg |
35.55 €
Pack of 250 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
||||
11943082
|
Thermo Scientific™
CT0037B |
Oxoid Novobiocin Antimicrobial Susceptibility Discs | 5μg |
35.55 €
Pack of 250 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
||||
Description
Manually determine the antibiotic susceptibility of microorganisms using Antimicrobial Susceptibility Testing (AST) methods in conjunction with reliable, easy-to-use Thermo Scientific™ Oxoid™ Novobiocin Antimicrobial Susceptibility discs.
Ease of use is provided by shatterproof spring-loaded cartridges, easy-to-read labeling and end-of-cartridge indicators.disc diffusion not only categorizes resistant, intermediate and sensitive organisms through quantitative results, but also provides a visual indication of the following:
- Inoculum level
- Presence of contamination
- Resistant mutants
- Beta-lactamase activity
- Antagonism and synergy between antibiotics
Each cartridge is individually sealed with a desiccant to maintain a moisture level of <2%, ensuring long term stability.
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need, and the quality results your laboratory depends on.
Specifications
Novobiocin | |
NV | |
Antimicrobial Susceptibility | |
50 Discs/Cartridge |
Oxoid Novobiocin Antimicrobial Susceptibility Discs | |
Antimicrobial Susceptibility Discs | |
5 Cartridges/Pk. | |
50 Discs/Cartridge |