Learn More
Corning™ Polycarbonate Erlenmeyer Flasks
Manufactured from optically clear polycarbonate for optimum visibility and durability. Corning™ Disposable Polycarbonate Erlenmeyer Flasks are ideal for shaker cultures applications.
Brand: Corning™ 430183
Code : 66
Additional Details : Weight : 3.47400kg
Description
- Made from optically clear polycarbonate
- Ideal for shaker culture applications
- Flat cap provides a closed, liquid-tight seal
- Sterilized by gamma radiation and certified nonpyrogenic
- RNase- and DNase-free
Specifications
8.45 oz. | |
Polypropylene | |
3.1 cm | |
Polycarbonate, Polycarbonate | |
25 mL | |
50/Cs., 50/Cs. | |
Single-use, Single-use | |
Sterile, Sterile |
Orange | |
Top style: Threaded | |
250 mL | |
For shaker culture applications | |
Wide Mouth, Wide Mouth | |
1/Pk., 1/Pk. | |
Wide, Wide | |
Flat, Flat |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.