missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Full-Size Test Tube Racks, 72 x 16 mm
Molded in a single, continuous piece. Polypropylene Full-Size Test Tube Racks, 72 x 16 mm are highly resistant to heat and chemical attack.
106.00 € - 122.00 €
Specifications
Product Type | Test Tube Rack |
---|---|
Array | 6 x 12 |
Autoclavable | Not Autoclavable |
Holds | Tubes (16 mm), Tubes (5 to 10 mL) |
Material | Polypropylene |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15360440
|
Fisherbrand™
|
Magenta |
109.00 €
Pack of 8 |
Estimated Shipment: 05-07-2024
Log in to see stock. |
|||||
15340440
|
Fisherbrand™
|
Green |
115.00 €
Pack of 8 |
Estimated Shipment: 03-07-2024
Log in to see stock. |
|||||
15320440
|
Fisherbrand™
|
Blue |
122.00 €
Pack of 8 |
Estimated Shipment: 03-07-2024
Log in to see stock. |
|||||
15310440
|
Fisherbrand™
|
White |
106.00 €
Pack of 8 |
Estimated Shipment: 03-07-2024
Log in to see stock. |
|||||
Description
- Made from polypropylene.
- Offers good chemical and heat resistance (0°C to 110°C).
- Not recommended for autoclaving.
- Molded coordinates for tube orientation.
- Stable design for use in water baths.
- Flat labeling area for easier identification.
Specifications
Test Tube Rack | |
Not Autoclavable | |
Polypropylene | |
Teardrop-shaped Openings | |
Yes, When Empty | |
5 to 10 mL Test Tubes | |
0°C to 110°C | |
127 mm | |
250 mm | |
70 mm | |
16 mm |
6 x 12 | |
Tubes (16 mm), Tubes (5 to 10 mL) | |
72 | |
2 Tiers | |
Non-sterile | |
8 Pk. | |
127 x 250 x 70 mm | |
5 in. | |
9.8 in. | |
2.8 in. |