missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Thermo/PAL Autosampler Syringes with 50mm Fixed Cone Tip Needle
Features Diamond Syringe Technology which results in improved solvent resistance, wide temperature ranges, and increased operational smoothness. SGE PAL Autosampler Syringes with 50mm Fixed Cone Tip Needle are used for CTC, LEAP, CombiPAL, GC PAL, Thermo TriPlus, AS2000, AS3000, AS200/800 Autosamplers.
60.00 € - 487.00 €
Specifications
For Use With (Application) | Gas chromatography |
---|---|
Product Type | Autosampler Syringe |
Needle Point Style | Cone |
Connection Type | Fixed |
Product Code | Brand | Description | Volume (Metric) | Diameter (Metric) Outer Needle | Needle Gauge | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Volume (Metric) | Diameter (Metric) Outer Needle | Needle Gauge | Price | Quantity & Availability | ||
10581433
|
SGE™
001981 |
Not gas tight | 5 μL | 0.63 mm | 23 G |
120.00 €
Each |
Estimated Shipment: 08-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15298453
|
SGE™
002967 |
Not gas tight | 10 μL | 0.5 mm | 25 G |
82.10 €
Each |
Estimated Shipment: 08-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
12614925
|
SGE™
002972 |
Gas tight | 10 μL | 0.63 mm | 23 G |
487.00 €
Each |
Estimated Shipment: 08-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
12927506
|
SGE™
002976 |
Gas tight | 10 μL | 0.47 mm | 26 G |
406.00 €
Each |
Estimated Shipment: 08-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
12643486
|
SGE™
002977 |
Gas tight | 10 μL | 0.47 mm | 26 G |
72.30 €
Each |
Estimated Shipment: 08-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10248770
|
SGE™
002980 |
Not gas tight | 10 μL | 0.47 mm | 26 G |
60.00 €
Each |
Estimated Shipment: 08-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10509522
|
SGE™
002981 |
Not gas tight | 10 μL | 0.63 mm | 23 G |
82.10 €
Each |
Estimated Shipment: 14-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11903416
|
SGE™
002986 |
Not gas tight | 10 μL | 0.47 mm | 26 G |
351.00 €
Pack of 6 |
Estimated Shipment: 08-05-2024
Log in to see stock. |
||
12716897
|
SGE™
002986 |
Not gas tight | 10 μL | 0.47 mm | 26 G |
351.00 €
Each |
Estimated Shipment: 17-05-2024
Log in to see stock. |
||
10366672
|
SGE™
002987 |
Gas tight | 10 μL | 0.63 mm | 23 G |
99.20 €
Each |
Estimated Shipment: 14-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10327012
|
SGE™
003987 |
Gas tight | 25 μL | 0.63 mm | 23 G |
109.00 €
Each |
Estimated Shipment: 19-04-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10474872
|
SGE™
005335 |
Gas tight | 100 μL | 0.63 mm | 23 G |
124.00 €
Each |
Estimated Shipment: 23-04-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
- Improved solvent resistance
- Wide temperature ranges up to 150°C
- Increased operational smoothness
- Designed specifically for the PAL
- 22 gauge needles are 0.72mm OD
- 23 gauge needles are 0.63mm OD
- 26 gauge needles are 0.47mm OD
- Accuracy and Reproducibility; ±1% (dispensed volume) (±2% for 0.5μL syringes)
- Cone shaped (also known as point style AS for autosampler), are designed to withstand multi injection demands and improves septum lifetime when used with an autosampler
- Gas tight plunger, where applicable, is made of PTFE
Specifications
Gas chromatography | |
Autosampler Syringe | |
Cone | |
Fixed |