missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Pallet truck roller bearings, steel/polyurethane tyre, 82mm diameter
Brand: Manutan A341768
Code : Z3
Additional Details : Weight : 1.00000kg
Description
- Max. capacity: 1000kg
- Diameter: 82mm
- Hub bore: 25mm
- Width: 51mm
- Polyurethane tyre
- Steel wheel centre
- Load capacity: 500kg