missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Pallet truck steer wheel, aluminum centre/polyurethane tyre, 200mm
Brand: Manutan A341610
Code : Z3
Additional Details : Weight : 1.00000kg
Description
- Ball bearing
- Wheel diameter: 200mm
- Tread width: 50mm
- Max. capacity: 800kg
- Hub bore: 20mm
- Hub width: 60mm
- aluminum wheel centre
- Load capacity: 800kg