missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ PELTOR™ Optime™ I Ear Muffs
14.70 EUR valid until 2024-12-31
Use promo code "22912" to get your promotional price.
14.70 EUR valid until 2024-04-30
Use promo code "21741" to get your promotional price.
Use promo code "22912" to get your promotional price.
14.70 EUR valid until 2024-04-30
Use promo code "21741" to get your promotional price.
Click to view available options
Color: Yellow; Noise Reduction Rate: 27db; Oval
Description
- Low-profile design which minimizes obtrusiveness
- Large space inside cup helps reduce moisture and heat build-up
- Easy-to-replace cushions and inserts helps keep them hygienically clean
- Soft, wide cushions help reduce pressure around the ears and improve comfort and wearability
Specifications
Color | Yellow |
Certifications/Compliance | CE Approved |
For Use With (Application) | Provide Protection Against Noise Arising From a Wide Range of Applications in the Workplace and Leisure Activities |
Noise Reduction Rating (NRR) | 27 dB |
Plug Shape | Oval |
Product Type | I Ear Muffs |
Style | Headband |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'