missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Permabond™ CW 20 M-DEG GC Capillary Column
680.00 € - 725.00 €
Specifications
Stationary Phase | Permabond™ CW 20 M-DEG |
---|---|
USP Type | G16 |
Type | GC Capillary Column |
For Use With (Application) | Gas Chromatography (GC) |
Film Thickness | 0.25 μm |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
10440322
|
Macherey-Nagel™
723063.25 |
0.25 mm |
680.00 €
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
10043001
|
Macherey-Nagel™
723327.25 |
0.32 mm |
725.00 €
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
Specifications
Permabond™ CW 20 M-DEG | |
GC Capillary Column | |
0.25 μm | |
Permabond™ CW 20 M-DEG |
G16 | |
Gas Chromatography (GC) | |
25 m | |
1 Each |