missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ PET Liquid Scintillation Vials
For optimal performance in the laboratory. Wheaton™ PET Liquid Scintillation Vials offer low permeability to solvents and minimal background counts.
273.00 € - 490.00 €
Specifications
Diameter (Metric) Outer | 27 mm |
---|---|
Material | PET |
Volume (Metric) | 20 mL |
Closure Material | Polypropylene |
Closure Type | Screw Cap |
Product Code | Brand | Material (Liner) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Liner) | Price | Quantity & Availability | |||||
10671474
|
Wheaton™
986750 |
Foamed Polyethylene |
273.00 €
Pack of 500 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
10517724
|
Wheaton™
986744 |
Linerless |
490.00 €
Pack of 1000 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
Description
- With caps attached
- Available linerless or with foamed polyethylene liner
Specifications
27 mm | |
20 mL | |
Screw Cap | |
Scintillation Vial |
PET | |
Polypropylene | |
61 mm | |
22-400 |