missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carbolite™ PF 200 Drying Ovens
POA
Specifications
Certifications/Compliance | BS EN 61010-2-010:2003 |
---|---|
Capacity (Metric) | 230 L |
Temperature (Metric) | 30°C to 300°C |
Type | Drying Oven |
Display | Digital |
Specifications
BS EN 61010-2-010:2003 | |
30°C to 300°C | |
Digital | |
Stainless Steel | |
15 (Accepted), 2 (Fitted) | |
Over-temperature protection | |
±5°C | |
750 mm | |
520 mm | |
240 V |
230 L | |
Drying Oven | |
Fan convection provides greater temperature uniformity and faster recovery rates than natural convection ovens. | |
10/50 kg | |
Cable entry | |
±0.2°C | |
590 mm | |
670 mm | |
75 kg | |
1180 w |