missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Sanitary Clamp Fitting, Ferrule Connector, PFA
Cole-Parmer™ Sanitary Clamp Fitting, Ferrule Connector, PFA is suitable for use with highly corrosive chemicals.
Brand: Cole-Parmer™ 31530-43
Code : NEW
Additional Details : Weight : 0.04000kg
Description
- Ferrule connector
- Requires1 in. sanitary clamp
- Will not rouge or pit
- Inert, nonstick surfaces—perfect for fragile and metal-sensitive proteins
- Employ regular steam-in-place cycles without worry
- Fully compatible with other Tri-Clamp ™ connections
- Protective overmolding reinforces clamp connection site
- Full static vacuum capability at 300°F (149°C)
- Food and pharmaceutical quality fittings
- Easily cleaned for minimized downtime, cross-contamination, and yield loss
Specifications
82°C at 1 bar | |
1 Each | |
Autoclave only | |
PFA |
1 in. Sanitary Clamp Applications | |
Ferrule connector, PFA, 1 in. sanitary clamp | |
Tri-Clamp Connections | |
14.7 psi |