missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Testo™ 206 pH2 Instrument Kit
Measures the pH value and temperature of semi-solid media safely and reliably.
Brand: Testo™ 0563 2062
Code : 04
Additional Details : Weight : 0.25000kg
Description
- Ideal for use in laboratories and the food industry
- pH2 probe head for semi-solid food
- Automatic full-scale recognition
- Maintenance-free gel electrolyte
- Leak-proof storage gel
- Easily used with one hand
- Provided with belt/wall holder and protection case
- Waterproof, hygienic and dishwasher-safe
Specifications
2 measurements per second | |
±0.4°C | |
0.01 | |
0.1°C | |
IP-68 | |
69 g | |
Automatic | |
1 x CR2032 |
±0.02 | |
Storage cap, protection case, belt buckle, wall bracket | |
0°C to 60°C | |
LCD | |
197 x 33 x 20 mm | |
ABS Plastic | |
2 | |
80 hr. (Auto Off after 10 min.) |