missing translation for 'onlineSavingsMsg'
Learn More

Testo™ 206-pH3 pH/Temperature Measuring Instrument

A one-handed pH/temperature measuring instrument for connecting external probes.

Brand:  Testo™ 0563 2063

Code : 04

Additional Details : Weight : 0.20700kg

Product Code. 10112392

  • 332.00 € / Each
Estimated Shipment: 29-05-2024
to see stock.
Add to basket

Description

Description

  • External pH probe can be connected for flexible use
  • Automatic final value recognition
  • Robust and waterproof thanks to TopSafe™ with IP68
  • Automatic temperature evaluation if a probe with temperature sensor is connected
  • BNC interface
  • Ideal for outdoor use or in tough industrial conditions
  • Provided with belt/wall holder and protection case
Specifications

Specifications

2 measurements per second
Belt/wall bracket
0°C to 80°C (Depending on pH Probe Used)
IP-68
69 g
0°C to 60°C
1 x CR2032
BNC
0 to 14
LCD
197 x 33 x 20 mm
ABS Plastic
2
80 hr. (Auto Off after 10 min.)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers