missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ PharMed™ BPT Biocompatible Tubing

Use this tubing for peristaltic pumps and sensitive cell cultures. PharMed™ BPT Biocompatible Tubing is less permeable to gases and vapors than silicone tubing and is ideal for fermentation, separation, purification and process monitoring and control systems.

Brand:  Masterflex™ 96880-20

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11740459

  • 530.00 € / 7.50m
Estimated Shipment: 23-09-2024
to see stock.
Add to basket

Description

Description

  • Outlasts silicone tubing in peristaltic pumps by up to 30 times
  • Low particulate spallation
  • Can be autoclaved repeatedly
  • Withstands repeated CIP and SIP cleaning and sterilization
  • Fully tested to ISO 10993 standards to facilitate validation process
  • Meets USP Class VI, FDA and NSF criteria
Typical Applications
  • Diagnostic test product manufacturing
  • Cell harvest and media process systems
  • Vaccine manufacturing
  • Bioreactor process lines
  • Production filtration and fermentation
  • Sterile filling
  • Shear-sensitive fluid transfer
Specifications

Specifications

Tubing
Autoclavable
16 mm
0.88 in.
24.6 ft.
3.2 mm
-51°C
Sterile
275°F
USP Class VI, FDA
0.63 in.
PharMed BPT
22.4 mm
7.5 m
Cell harvest and media process systems, Vaccine manufacturing, Bioreactor process lines, Production filtration and fermentation, Sterile filling, Shear-sensitive fluid transfer
1 Ea.
Cream
135°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers