missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ PharMed™ Ismaprene Extension Tubing

Ideal tubing for pharmaceutical and medical applications, including cell culture and tissue culture work, as well as foodstuffs. Ismatec™ PharMed™ Ismaprene Extension Tubing is for 2- and 3-stop tubing.

Brand:  Ismatec™ SC0337A

Code : NEW

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10043002

Quantity Price
1 31.45 € / 3m
10 26.57 € / 3m
Estimated Shipment: 25-07-2022
to see stock.
Add to basket


Description

Description

  • Ideal for production filtration, fermentation and bioreactor process lines.
  • Very long service-life.
  • Non-toxic and non-hemolytic.
  • Impermeable to normal light and UV-radiation
  • Appropriate for medical products and foodstuffs.
  • Low particulate spallation.
  • Can be autoclaved repeatedly.
  • Withstands repeated CIP and SIP cleaning and sterilization.
  • Meets USP class VI, FDA and NSF criteria.
  • Potential leaching of additives (lubricants).
  • Applications
    • Acids: Good
    • Alkaline solutions: Good
    • Solvents: Not recommended
    • Pressure: Not recommended
    • Viscous media: Good
    • Sterile media: Excellent
  • Complies with: FDA 21CFR177.2600, US Pharmacopoea Class VI, NSF listed (Standard 51).
  • Sterilization
    • Autoclavable with steam, 30 minutes at 1 bar (15 psi) and 141°C.
    • Gas sterilization with ethylene oxide.
    • Sterilization with radiation up to 2.5 mrad.
    • Caution: Use special tubing version (welded stoppers) when autoclaving 2 or 3-stop color-coded tubing.
Specifications

Specifications

FDA 21CFR177.2600 US Pharmacopoea Class VI NSF listed (Standard 51)
PharMed Ismaprene
Extension Tubing
-60°C
0.25mm I.D.
Potential leaching of additives (lubricants).
Excellent
Autoclavable
3 m
Pharmaceutical and medical applications, including cell cultures and tissue cultures, as well as foodstuffs. Two- and three-stop tubing.
1 Reel
CO2 1200, O2 200, N2 80
Beige
135°C
Videos
SDS
Documents
Certificates
Special Offers

Special Offers