missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyGlo™ Photoluminescent Polyester Glow-in-the-dark Arrow Tape
Click to view available options
Width (Metric):
50.8 mm
76.2 mm
Shape:
Arrow
V-shaped
Unit Size:
1 roll
Description
- BradyGlo™ B-324 arrow tapes exceed ASTM E 2072-00 standard specifications as well as the following standards for 10+ hour glow requirements: ASTM/E162/E648/E662, SMP800C, IMO Resolution A. 752(18), ISO/CD 15370, PSPA Standard 002 Part 2 1993 Class A Rev. 2: 09/99, DIN 67 510, Parts 1-4, NFPA 101 Life Safety Code 2000 7.10.7.2, OSHA 1910.37 and Lloyd's register Cert. 01/6007
Specifications
Specifications
| Certifications/Compliance | ASTM E–2072-00 / ASTM E–2073-00, ASTM E-162, ASTM E-648, ASTM E-662, IMO Resolution A.752(18), ISO/CD 15370, Marine Safety Committee MSC.27(61), DIN 67 510 (Parts 1 - 4), and PSPA Standard 002 Part 2 |
| Description | V-Style |
| Adhesive Type | Acrylic, Pressure-sensitive, Permanent |
| Coating | None |
| Color | Green on Photoluminescent |
| Display | Blank |
| Finish | Matte |
| Format | Roll |
| Material | Polyester |
| Printable Sides | Single-side Printable |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction