Learn More
Thermo Scientific™ Piko PCR Plate, 96-well, clear
Thermo Scientific™ Piko PCR Plates are modular, ultra-thin wall PCR plates for Piko* Thermal Cyclers.
Brand: Thermo Scientific™ SPL0960
223.56 EUR valid until 2024-03-30
Use promo code "21648" to get your promotional price.
Code : A0
Additional Details : Weight : 4.12770kg
Description
Thermo Scientific™ Piko™ PCR Plates are modular, ultra-thin wall PCR plates for Piko Thermal Cyclers.
Piko PCR Plates are also flexible alternatives for conventional microplates. Four plates, each the size of a microscope slide, can be reversibly snapped into a rigid frame, producing the equivalent of a standard 96- or 384-well microplate. This format allows multiple sample sources to be combined into a single PCR run, or subjected to different post-PCR processing.- Wall thickness half that of conventional thin-walled tubes
- Flexible format saves cost and reduces waste
- Compatible with standard multi-channel pipettes and liquid handlers
- Well spacing and footprint correspond to industry (ANSI) dimensions
- Available in clear and white
Recommended for:
PCR, Fast PCR, High Performance PCR
Specifications
No Barcode | |
200 Plate | |
Clear | |
Piko Thermal Cycler, PikoReal Real-Time PCR System | |
96 |
Certified RNase/DNase-free | |
Piko | |
PCR Microplate | |
Polypropylene | |
Standard |