missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Plain PTFE Stir Bars

Provides stable stirring action. Fisherbrand™ Plain PTFE Stir Bars provide greater turbulence than cylindrical stir bars.

Brand:  Fisherbrand™

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10273352

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Stable, general-purpose magnetic stir bar
  • Provides greater turbulence than cylindrical stir bars
  • Autoclavable
Specifications

Specifications

6 mm
White
Containers & Vessels / Stirrer Hot Plates
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
PTFE encapsulated Alnico V magnet core
10/Pk.
Yes
15 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers